9001KR9P1R05H13
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR9P1R05H13

Square D Switches, Harmony 9001K Series

9001KR9P1R05H13

Square D Switches, Harmony 9001K Series
Push Button 600 VAC 10A 30mm T-K
Item Number
9001KR9P1R05H13
MFG Item Number
451019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR9P1R05H13
Push Button 600 VAC 10A 30mm T-K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 451019
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Push Button 600 VAC 10A 30mm T-K
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.57 lbs
Gross Weight 0.605 lbs