9001KR9P35LRRH2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR9P35LRRH2 Square D Switches, Pushbutton, 600VAC, 10A, 30MM, T-K

MFG Item Number
9001KR9P35LRRH2

9001KR9P35LRRH2 Square D Switches, Pushbutton, 600VAC, 10A, 30MM, T-K

MFG Item Number
9001KR9P35LRRH2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KR9P35LRRH2
Pushbutton, 600VAC, 10A, 30MM, T-K

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KR9P35LRRH2
Manufacturer Square D
Family Series Square D Switches
Description Pushbutton, 600VAC, 10A, 30MM, T-K
Illuminated No
Mounting 30 mm
Operator Size (mm) 41 mm
Contacts 2NO, 2NC
Bezel Plastic Round
Lens/Button Shape Mushroom
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs