9001KR9R
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KR9R Square D Switches, Harmony 9001K Series, 30mm Push-Pull Operator Red Knob
MFG Item Number
530447

9001KR9R Square D Switches, Harmony 9001K Series, 30mm Push-Pull Operator Red Knob

MFG Item Number
530447
Item Number
9001KR9R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR9R
30mm Push-Pull Operator Red Knob

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 530447
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description 30mm Push-Pull Operator Red Knob
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Lens/Button Shape Mushroom
Net Weight 0.205 lbs
Gross Weight 0.24 lbs
Alternatives
HT8CBRB
HT8CBRB
Eaton Switches, HT800 Series