9001KR9RH8
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR9RH8

Square D Switches, Harmony 9001K Series

9001KR9RH8

Square D Switches, Harmony 9001K Series
Harmony 9001K Push Button, 10A,
Item Number
9001KR9RH8
MFG Item Number
571715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR9RH8
Harmony 9001K Push Button, 10A,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 571715
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Push Button, 10A, 30mm, 600V AC
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Contacts 2NC
Approvals CCN, CE, CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.35 lbs
Alternatives
HT8CBRD1B
HT8CBRD1B
Eaton Switches, HT800 Series