Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9001KRD1UH1 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | 30MM TIME DELAY PUSHBUTTON |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 30 mm |
| Contacts | SPDT |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | White |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |