9001KS11FB
Square D Switches, Harmony 9001KS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KS11FB Square D Switches, Harmony 9001KS Series, Selector Switch 600V 10A
MFG Item Number
317887

9001KS11FB Square D Switches, Harmony 9001KS Series, Selector Switch 600V 10A

MFG Item Number
317887
Item Number
9001KS11FB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001KS Series
Item #
9001KS11FB
Selector Switch 600V 10A

Harmony 9001KS Series Information

Specifications

Specifications
Manufacturer Part Number 317887
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Description Selector Switch 600V 10A
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
Alternatives
HT8JDH3A
HT8JDH3A
Eaton Switches, HT800 Series