9001KS11K1
Square D Switches, Harmony 9001KS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KS11K1 Square D Switches, Harmony 9001KS Series, Selector Switch 30mm - 2 Position -
MFG Item Number
498145

9001KS11K1 Square D Switches, Harmony 9001KS Series, Selector Switch 30mm - 2 Position -

MFG Item Number
498145
Item Number
9001KS11K1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001KS Series
Item #
9001KS11K1
Selector Switch 30mm - 2 Position -

Harmony 9001KS Series Information

Specifications

Specifications
Manufacturer Part Number 498145
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Description Selector Switch 30mm - 2 Position - Key Operated - E10 - Left-Hand Withdrawal
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs