Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9001KS11K1H13 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | SWITCH, KEYED |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 30 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | SPDT |
| Operator Color | Silver |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.49 lbs |