9001KS43B
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KS43B

Square D Switches, Harmony 9001K Series

9001KS43B

Square D Switches, Harmony 9001K Series
30mm Selector Switch 3 Position
Item Number
9001KS43B
MFG Item Number
473415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KS43B
30mm Selector Switch 3 Position

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 473415
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description 30mm Selector Switch 3 Position
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.27 lbs
Alternatives
HT8JBH1D
HT8JBH1D
Eaton Switches, HT800 Series