9001K Series Information
| Manufacturer Part Number | 9001KS43BH7 |
|---|---|
| Manufacturer | Square D |
| Product Series | 9001K |
| Family Series | Square D Switches, 9001K Series |
| Description | SELECTOR SWITCH 600VAC |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 30 mm |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |