9001KS52B
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KS52B Square D Switches, Harmony 9001K Series, Harmony 9001K Selector Switch, 30mm,

MFG Item Number
586535

9001KS52B Square D Switches, Harmony 9001K Series, Harmony 9001K Selector Switch, 30mm,

MFG Item Number
586535
Item Number
9001KS52B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KS52B
Harmony 9001K Selector Switch, 30mm,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 586535
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Selector Switch, 30mm, 3 Position, Spring
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.275 lbs
Alternatives
HT8JXH1D
HT8JXH1D
Eaton Switches, HT800 Series