9001KS62FB
Square D Switches, Harmony 9001KS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KS62FB Square D Switches, Harmony 9001KS Series, Selector Switch 30 - black - 3

MFG Item Number
436131

9001KS62FB Square D Switches, Harmony 9001KS Series, Selector Switch 30 - black - 3

MFG Item Number
436131
Item Number
9001KS62FB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001KS Series
Item #
9001KS62FB
Selector Switch 30 - black - 3

Harmony 9001KS Series Information

Specifications

Specifications
Manufacturer Part Number 436131
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Description Selector Switch 30 - black - 3 positions - spring return from left to center
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.54 lbs
Gross Weight 0.54 lbs
Alternatives
HT8JSH1D
HT8JSH1D
Eaton Switches, HT800 Series