9001KS63
Square D Switches, Harmony 9001KS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KS63

Square D Switches, Harmony 9001KS Series

9001KS63

Square D Switches, Harmony 9001KS Series
Harmony 9001K Selector Switch
Item Number
9001KS63
MFG Item Number
588223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001KS Series
Item #
9001KS63
Harmony 9001K Selector Switch

Harmony 9001KS Series Information

Specifications

Specifications
Manufacturer Part Number 588223
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Description Harmony 9001K Selector Switch Operator, 30mm, 3 Position, Spring Return
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.25 lbs