9001KS88B
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KS88B Square D Switches, Harmony 9001K Series, Harmony 9001K Selector Switch, 30mm,

MFG Item Number
588364

9001KS88B Square D Switches, Harmony 9001K Series, Harmony 9001K Selector Switch, 30mm,

MFG Item Number
588364
Item Number
9001KS88B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KS88B
Harmony 9001K Selector Switch, 30mm,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 588364
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Selector Switch, 30mm, 4 Position, Stay-put
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.245 lbs
Alternatives
HT8JCH8E
HT8JCH8E
Eaton Switches, HT800 Series