9001KT1G31
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KT1G31 Square D Switches, Harmony 9001K Series, Pilot Light 120 VAC 30mm Type K

MFG Item Number
530601

9001KT1G31 Square D Switches, Harmony 9001K Series, Pilot Light 120 VAC 30mm Type K

MFG Item Number
530601
Item Number
9001KT1G31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KT1G31
Pilot Light 120 VAC 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 530601
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pilot Light 120 VAC 30mm Type K +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HT8GTGT1
HT8GTGT1
Eaton Pilot Lights, HT800 Series