9001KT1R31
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KT1R31 Square D Switches, Harmony 9001K Series, Push-Test Pilot Light(Glass Color

MFG Item Number
530602

9001KT1R31 Square D Switches, Harmony 9001K Series, Push-Test Pilot Light(Glass Color

MFG Item Number
530602
Item Number
9001KT1R31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KT1R31
Push-Test Pilot Light(Glass Color

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 530602
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Push-Test Pilot Light(Glass Color Cap)
Illuminated Yes
Mounting 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HT8GTRT1
HT8GTRT1
Eaton Pilot Lights, HT800 Series