9001KT35G31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KT35G31 Square D Pilot Lights, SWITCH

MFG Item Number
9001KT35G31

9001KT35G31 Square D Pilot Lights, SWITCH

MFG Item Number
9001KT35G31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
9001KT35G31
SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KT35G31
Manufacturer Square D
Family Series Square D Pilot Lights
Description SWITCH
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Round Extended
Lens Color Green
Bezel Metal Octagonal
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
HT8GTGV3
HT8GTGV3
Eaton Pilot Lights, HT800 Series