Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KU2

Square D Switches

9001KU2

Square D Switches
Boot, for 30MM Red Non- Illuminated
Item Number
9001KU2
MFG Item Number
437128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KU2
Boot, for 30MM Red Non- Illuminated

Series Information

Specifications

Specifications
Manufacturer Part Number 437128
Manufacturer Square D
Family Series Square D Switches
Description Boot, for 30MM Red Non- Illuminated Pushbutton
Type Pushbutton Protective Boot
For Use With Harmony 9001K
Color Red
Net Weight 0.0444 lbs
Gross Weight 0.055 lbs