Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KY2 Square D Switches, Harmony Empty Control Station,
MFG Item Number
575519

9001KY2 Square D Switches, Harmony Empty Control Station,

MFG Item Number
575519
Item Number
9001KY2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KY2
Harmony Empty Control Station,

Series Information

Specifications

Specifications
Manufacturer Part Number 575519
Manufacturer Square D
Family Series Square D Switches
Description Harmony Empty Control Station, Aluminum, 2 Cut-outs, 30mm
Type Enclosure
For Use With Harmony 9001K, Harmony 9001SK Series
Shape Rectangular
Color Silver
Approvals UL
Net Weight 3.025 lbs
Gross Weight 3.16 lbs