Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KYK116

Square D Switches

9001KYK116

Square D Switches
CONTROL STATION + OPERATORS
MFG Item Number
9001KYK116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KYK116
CONTROL STATION + OPERATORS

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KYK116
Manufacturer Square D
Family Series Square D Switches
Description CONTROL STATION + OPERATORS
Total Number of Devices 1
Number of Pushbuttons 1
Contact Configuration 1NO, 1NC
Mounting Surface
Net Weight 3 lbs
Gross Weight 3.22 lbs