Series Information
| Manufacturer Part Number | 9001SK1L35GH13 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | PUSHBUTTON 600VAC |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Contacts | SPDT |
| Current Rating | 10 A |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Terminal Type | Screw |
| Protection Rating | IP66 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |