9001SK2109
Square D Switches, Harmony 9001SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001SK2109

Square D Switches, Harmony 9001SK Series

9001SK2109

Square D Switches, Harmony 9001SK Series
Potentiometer, 25K Ohm, 30mm
Item Number
9001SK2109
MFG Item Number
535181
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001SK Series
Item #
9001SK2109
Potentiometer, 25K Ohm, 30mm

Harmony 9001SK Series Information

Specifications

Specifications
Manufacturer Part Number 535181
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Description Potentiometer, 25K Ohm, 30mm
Illuminated Yes
Operator Size (mm) 30 mm
Net Weight 0 lbs
Gross Weight 0 lbs