9001SKP38LYY31
Square D Switches, Harmony 9001SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001SKP38LYY31

Square D Switches, Harmony 9001SK Series

9001SKP38LYY31

Square D Switches, Harmony 9001SK Series
Pilot Light 120V 30mm Sk
Item Number
9001SKP38LYY31
MFG Item Number
439897
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001SK Series
Item #
9001SKP38LYY31
Pilot Light 120V 30mm Sk

Harmony 9001SK Series Information

Specifications

Specifications
Manufacturer Part Number 439897
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Description Pilot Light 120V 30mm Sk
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Net Weight 0.16 lbs
Gross Weight 0.185 lbs