Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001SKS12B

Square D Switches

9001SKS12B

Square D Switches
Selector Switch Operator 30mm
MFG Item Number
9001SKS12B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001SKS12B
Selector Switch Operator 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number 9001SKS12B
Manufacturer Square D
Family Series Square D Switches
Description Selector Switch Operator 30mm W/O Contact Block
Type Selector Operator
For Use With Harmony 9001SK Series
Shape Round
Color Black
Legend Arrow
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs