Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Switches, Harmony 9001SK Series
9001SKT35G31
Square D Switches, Harmony 9001SK Series
Harmony Complete Control Pilot
This item cannot be canceled or returned
Description
Switches, Harmony 9001SK Series
Harmony Complete Control Pilot
Harmony 9001SK Series Information
Specifications
Specifications
| Manufacturer Part Number |
583416 |
| Manufacturer |
Square D |
| Product Series |
Harmony 9001SK |
| Family Series |
Square D Switches, Harmony 9001SK Series |
| Description |
Harmony Complete Control Pilot Light, 30mm, Round, IP66 |
| Illuminated |
Yes |
| Mounting |
30 mm |
| Operator Size (mm) |
30 mm |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.265 lbs |
9001SKT35G31
Square D Switches, Harmony 9001SK Series