9001SKT38LRR31
Square D Switches, Harmony 9001SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001SKT38LRR31 Square D Switches, Harmony 9001SK Series, Pilot Light 120V 30mm Sk +Options
MFG Item Number
419247

9001SKT38LRR31 Square D Switches, Harmony 9001SK Series, Pilot Light 120V 30mm Sk +Options

MFG Item Number
419247
Item Number
9001SKT38LRR31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001SK Series
Item #
9001SKT38LRR31
Pilot Light 120V 30mm Sk +Options

Harmony 9001SK Series Information

Specifications

Specifications
Manufacturer Part Number 419247
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Description Pilot Light 120V 30mm Sk +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs