Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001SKYP6

Square D Switches

9001SKYP6

Square D Switches
PENDANT STATION 6 HOLES
MFG Item Number
9001SKYP6
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
9001SKYP6
PENDANT STATION 6 HOLES

Series Information

Specifications

Specifications
Manufacturer Part Number 9001SKYP6
Manufacturer Square D
Family Series Square D Switches
Description PENDANT STATION 6 HOLES
Type Enclosure
For Use With Harmony 9001K, Harmony 9001SK Series
Shape Rectangular
Color Yellow
Approvals UL
Net Weight 3.365 lbs
Gross Weight 3.365 lbs