Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001W31

Square D LEDs

9001W31

Square D LEDs
Pilot Light Lens 30mm Kp+Kt+Skp+Skt
Item Number
9001W31
MFG Item Number
531624
More specs
This item cannot be canceled or returned

Obsolete

Description

LEDs, Series
Item #
9001W31
Pilot Light Lens 30mm Kp+Kt+Skp+Skt

Series Information

Specifications

Specifications
Manufacturer Part Number 531624
Manufacturer Square D
Family Series Square D LEDs
Description Pilot Light Lens 30mm Kp+Kt+Skp+Skt
Color White
Accessory Type Lens
For Use With Pilot Light
Net Weight 0.005 lbs
Gross Weight 0.005 lbs