90028

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90028

Cully-Minerallac Fittings

90028

Cully-Minerallac Fittings
1in. KNOCK-OUT SEAL 100/PK
MFG Item Number
90028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
90028
1in. KNOCK-OUT SEAL 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 90028
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fittings
Description 1in. KNOCK-OUT SEAL 100/PK
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs