Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9002AC8
Heavy Duty 9002 Industrial Foot
This item cannot be canceled or returned
Description
Heavy Duty 9002 Industrial Foot
Specifications
Specifications
| Manufacturer Part Number |
654241 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Heavy Duty 9002 Industrial Foot Switches Cover |
| Type |
Cover |
| For Use With |
Snap Action Switches |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
2.125 lbs |
| Gross Weight |
2.125 lbs |
9002AC8
Square D Switches