9002AW11
Square D Switches, 9002AW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9002AW11 Square D Switches, 9002AW Series, FOOT SWITCH 1 POLE W/O COVER
MFG Item Number
9002AW11

9002AW11 Square D Switches, 9002AW Series, FOOT SWITCH 1 POLE W/O COVER

MFG Item Number
9002AW11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 9002AW Series
Item #
9002AW11
FOOT SWITCH 1 POLE W/O COVER

9002AW Series Information

Specifications

Specifications
Manufacturer Part Number 9002AW11
Manufacturer Square D
Product Series 9002AW
Family Series Square D Switches, 9002AW Series
Description FOOT SWITCH 1 POLE W/O COVER
Number of Pedals 1
Contacts SPST
Current Rating 3 A
Voltage 230 VAC
Function Maintained
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs