9002AW132
Square D Switches, 9002AW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9002AW132

Square D Switches, 9002AW Series

9002AW132

Square D Switches, 9002AW Series
Foot Switch 600 VAC 5A+Options
Item Number
9002AW132
MFG Item Number
498176
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 9002AW Series
Item #
9002AW132
Foot Switch 600 VAC 5A+Options

9002AW Series Information

Specifications

Specifications
Manufacturer Part Number 498176
Manufacturer Square D
Product Series 9002AW
Family Series Square D Switches, 9002AW Series
Description Foot Switch 600 VAC 5A+Options
Number of Pedals 1
Contacts SPDT
Current Rating 5 A
Voltage 600 VAC
Approvals CSA, UL
Net Weight 9.895 lbs
Gross Weight 10.375 lbs