9002AW14
Square D Switches, 9002AW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9002AW14 Square D Switches, 9002AW Series, FOOT SWITCH 600VAC .6AMP

MFG Item Number
9002AW14

9002AW14 Square D Switches, 9002AW Series, FOOT SWITCH 600VAC .6AMP

MFG Item Number
9002AW14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 9002AW Series
Item #
9002AW14
FOOT SWITCH 600VAC .6AMP

9002AW Series Information

Specifications

Specifications
Manufacturer Part Number 9002AW14
Manufacturer Square D
Product Series 9002AW
Family Series Square D Switches, 9002AW Series
Description FOOT SWITCH 600VAC .6AMP
Number of Pedals 1
Contacts DPDT
Current Rating 0.6 A
Voltage 600 VAC
Approvals CSA, UL
Net Weight 4.205 lbs
Gross Weight 4.595 lbs