Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9002AW6

Square D Switches

9002AW6

Square D Switches
Foot Switch
MFG Item Number
9002AW6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9002AW6
Foot Switch

Series Information

Specifications

Specifications
Manufacturer Part Number 9002AW6
Manufacturer Square D
Family Series Square D Switches
Description Foot Switch
Number of Pedals 1
Contacts SPDT
Current Rating 5 A
Voltage 600 VAC
Function Momentary
Terminal Type Screw Type
Conduit Fitting 3/4 in
Guarded No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs