Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
90032
Cully-Minerallac Fittings
1 1/4in. KNOCK-OUT SEAL 50/PK
This item cannot be canceled or returned
Description
1 1/4in. KNOCK-OUT SEAL 50/PK
Specifications
Specifications
| Manufacturer Part Number |
90032 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
1 1/4in. KNOCK-OUT SEAL 50/PK |
| Connection Type |
Knockout |
| Trade Size |
1-1/4 " |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
90032
Cully-Minerallac Fittings