90040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90040

Cully-Minerallac Fittings

90040

Cully-Minerallac Fittings
2in. KNOCK-OUT SEAL 25/PK
MFG Item Number
90040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
90040
2in. KNOCK-OUT SEAL 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 90040
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fittings
Description 2in. KNOCK-OUT SEAL 25/PK
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs