90060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90060

Cully-Minerallac Fittings

90060

Cully-Minerallac Fittings
2in. 3-PIECE K.O. SEAL 10/PK
MFG Item Number
90060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
90060
2in. 3-PIECE K.O. SEAL 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 90060
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fittings
Description 2in. 3-PIECE K.O. SEAL 10/PK
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs