Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
90066
Cully-Minerallac Fittings
3 1/2in. 3-PIECE K.O. SEAL 10/PK
This item cannot be canceled or returned
Description
3 1/2in. 3-PIECE K.O. SEAL 10/PK
Specifications
Specifications
| Manufacturer Part Number |
90066 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
3 1/2in. 3-PIECE K.O. SEAL 10/PK |
| Connection Type |
Knockout |
| Trade Size |
3-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
90066
Cully-Minerallac Fittings