Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9007-HA1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
9007-HA1 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
LIMIT SWITCH ARM |
| Type |
Lever |
| For Use With |
9007 Series |
| Color |
Silver |
| Legend |
(Blank) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9007-HA1
Square D Switches