Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9007AO1 |
|---|---|
| Manufacturer | Telemecanique |
| Family Series | Telemecanique Limit Switches |
| Description | SNAP SWITCH 600VAC 15AMP AO +OPTIONS |
| Actuator Type | Plunger |
| Contacts | 1NO/1NC |
| Connection Type | Screw Terminals |
| Material | Zinc |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |