9007AO4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007AO4 Telemecanique Limit Switches, SNAP SWITCH 600VAC 15AMP AO +OPTIONS

MFG Item Number
9007AO4

9007AO4 Telemecanique Limit Switches, SNAP SWITCH 600VAC 15AMP AO +OPTIONS

MFG Item Number
9007AO4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007AO4
SNAP SWITCH 600VAC 15AMP AO +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9007AO4
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description SNAP SWITCH 600VAC 15AMP AO +OPTIONS
Actuator Type Plunger
Contacts 1NO/1NC
Connection Type Screw Clamp Terminals
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs