9007AP221

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007AP221 Telemecanique Limit Switches, SNAP SWITCH 600VAC 15AMP AP +OPTIONS

MFG Item Number
9007AP221

9007AP221 Telemecanique Limit Switches, SNAP SWITCH 600VAC 15AMP AP +OPTIONS

MFG Item Number
9007AP221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007AP221
SNAP SWITCH 600VAC 15AMP AP +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9007AP221
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description SNAP SWITCH 600VAC 15AMP AP +OPTIONS
Actuator Type Spring Plunger
Contacts 1NO/1NC
Connection Type Screw Terminals
Material Zinc
Net Weight 0.17 lbs
Gross Weight 0.17 lbs