9007C54DP10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007C54DP10 Telemecanique Limit Switches, LIMIT SWITCH 600V 10AMP C+OPTIONS

MFG Item Number
9007C54DP10

9007C54DP10 Telemecanique Limit Switches, LIMIT SWITCH 600V 10AMP C+OPTIONS

MFG Item Number
9007C54DP10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007C54DP10
LIMIT SWITCH 600V 10AMP C+OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9007C54DP10
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 600V 10AMP C+OPTIONS
Actuator Type Roller Plunger
Contacts 1NO/1NC
Connection Type Screw Clamp Terminals
Material Zinc
Net Weight 0 lbs
Gross Weight 1.25 lbs