9007CA1M
Telemecanique Limit Switches, 9007C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007CA1M

Telemecanique Limit Switches, 9007C Series

9007CA1M

Telemecanique Limit Switches, 9007C Series
LIMIT SWITCH LEVER ARM 2IN C
MFG Item Number
9007CA1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 9007C Series
Item #
9007CA1M
LIMIT SWITCH LEVER ARM 2IN C

9007C Series Information

Specifications

Specifications
Manufacturer Part Number 9007CA1M
Manufacturer Telemecanique
Product Series 9007C
Family Series Telemecanique Limit Switches, 9007C Series
Description LIMIT SWITCH LEVER ARM 2IN C
Style Offset
Lever Material Zinc
Material Steel
Net Weight 0 lbs
Gross Weight 0.1 lbs