9007CB34S1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007CB34S1

Telemecanique Limit Switches

9007CB34S1

Telemecanique Limit Switches
SNAP SWITCH 600V 10AMP CB SPECIAL
MFG Item Number
9007CB34S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007CB34S1
SNAP SWITCH 600V 10AMP CB SPECIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 9007CB34S1
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description SNAP SWITCH 600V 10AMP CB SPECIAL
Actuator Type Roller Plunger
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 3 A, Rating @ 125 VDC: 0.2 A, Rating @ 250 VAC: 1.5 A, Rating @ 250 VDC: 0.1 A, Rating @ 480 VAC: 0.75 A
Connection Type Screw Terminals
NEMA Rating NEMA 1
Material Zinc
Net Weight 0 lbs
Gross Weight 0 lbs