9007CO54

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9007CO54 Telemecanique Limit Switches, LIMIT SWITCH PLUG IN BODY 600V 10A C
MFG Item Number
9007CO54

9007CO54 Telemecanique Limit Switches, LIMIT SWITCH PLUG IN BODY 600V 10A C

MFG Item Number
9007CO54
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007CO54
LIMIT SWITCH PLUG IN BODY 600V 10A C

Series Information

Specifications

Specifications
Manufacturer Part Number 9007CO54
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH PLUG IN BODY 600V 10A C
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 3 A, Rating @ 480 VAC: 1.5 A
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P
Material Zinc
Net Weight 0.375 lbs
Gross Weight 0.44 lbs