9007CR67T5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007CR67T5

Telemecanique Limit Switches

9007CR67T5

Telemecanique Limit Switches
LIMIT SWITCH 600V 10AMP C +OPTIONS
MFG Item Number
9007CR67T5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
9007CR67T5
LIMIT SWITCH 600V 10AMP C +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9007CR67T5
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 600V 10AMP C +OPTIONS
Contacts 2NO/2NC
Connection Type Screw Clamp Terminals
Material Aluminium
Net Weight 0 lbs
Gross Weight 2.501 lbs