9007DA9
Telemecanique Limit Switches, 9007C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007DA9 Telemecanique Limit Switches, 9007C Series, LIMIT SWITCH LEVER ARM 2.5 IN C

MFG Item Number
9007DA9

9007DA9 Telemecanique Limit Switches, 9007C Series, LIMIT SWITCH LEVER ARM 2.5 IN C

MFG Item Number
9007DA9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 9007C Series
Item #
9007DA9
LIMIT SWITCH LEVER ARM 2.5 IN C

9007C Series Information

Specifications

Specifications
Manufacturer Part Number 9007DA9
Manufacturer Telemecanique
Product Series 9007C
Family Series Telemecanique Limit Switches, 9007C Series
Description LIMIT SWITCH LEVER ARM 2.5 IN C
Style Offset
Lever Material Zinc
Material Steel
Net Weight 0 lbs
Gross Weight 0.1 lbs