9007J2
Telemecanique Limit Switches, 9007T/FT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9007J2

Telemecanique Limit Switches, 9007T/FT Series

9007J2

Telemecanique Limit Switches, 9007T/FT Series
LIMIT SWITCH LEVER ARM T+FT+OPTIONS
MFG Item Number
9007J2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 9007T/FT Series
Item #
9007J2
LIMIT SWITCH LEVER ARM T+FT+OPTIONS

9007T/FT Series Information

Specifications

Specifications
Manufacturer Part Number 9007J2
Manufacturer Telemecanique
Product Series 9007T/FT
Family Series Telemecanique Limit Switches, 9007T/FT Series
Description LIMIT SWITCH LEVER ARM T+FT+OPTIONS
Style Offset
Lever Material Zinc
Material Steel
Net Weight 0 lbs
Gross Weight 0.1 lbs