Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9007MS06S0500 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP MS +OPTIONS
MFG Item Number
9007MS06S0500
9007MS06S0500 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP MS +OPTIONS
MFG Item Number
9007MS06S0500
This item cannot be canceled or returned
Description
LIMIT SWITCH 240VAC 10AMP MS +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
9007MS06S0500 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH 240VAC 10AMP MS +OPTIONS |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 6 A, Rating @ 250 VAC: 3 A |
| Connection Type |
Cable |
| NEMA Rating |
NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Material |
Zinc |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
9007MS06S0500
Telemecanique Limit Switches